Beli hydraulic pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Enerpac Hydraulic Pressure Gauge Liquid Filled
    Mulai

    Rp8.799.900

    Enerpac Hydraulic Pressure Gauge Liquid Filled
    Deskripsi:
    Product Lines : Industrial Tools- Excellent readability; 4 inch diameter gauge face.- Fast, easy installation- Stainless steel gauge cases for corrosion resistance- Calibrated with dual scale reading for psi and bar
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Style: Glycerine Filled
    • Accuracy Percentage of Full Scale: 1
    • Unit Per Division: 10 bar, 5 kN
    • Mount: Lower Mount
    • Gauge Compatibility: RCH202, 302, 603
    • Required Gauge Adaptor: GA3
  2. Wipro Excavator Pressure Gauge Set (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp2.599.900

    Wipro Excavator Pressure Gauge Set (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Contains :- 1Pcs Quick connector : G1/XD13- 3Pcs T Connector : 1/4x1/4x1/4inch,1/4x1/4x1/4inch,9/16x9/16x1/4inch- 4Pcs Test hose Length 1.6m- 4Pcs Pressure Gauge : - Gauge Ø63mm (0-100 BAR / 0-1500 PSI) - Gauge Ø63mm (0-250 BAR / 0-4000 PSI) - Gauge Ø63mm (0-400 BAR / 0-6000 PSI) - Gauge Ø63mm (0-600 BAR / 0-10000PSI)- 9Pcs Test coupling : G1/8inch, G1/4inch, G3/8inch, M10x1, M10x1.25, M14x1.5, M12x1.25, UNF7/16inch, UNF9/16inch
    atribut:
    • Order No.: 49-2000-06
    • Measuring (cm): 51.5x38x33.5
    • Function: Test the pressure of the mechanical hydraulic system
  3. Mitutoyo Thread Pitch Gages (Pengukur Ulir)
    Mulai

    Rp579.900

    Mitutoyo Thread Pitch Gages (Pengukur Ulir)
    Deskripsi:
    The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
  4. monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Mulai

    Rp1.299.900

    monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  5. Startools Hydraulic Pressure Test Kit (Alat Ukur Tekanan)
    Mulai

    Rp3.199.900

    Startools Hydraulic Pressure Test Kit (Alat Ukur Tekanan)
    Deskripsi:
    • The Hydraulic Gauges adopt a 304 stainless steel shell  and copper screw joint, making the gauge sturdy and durable for long service life • Widely used in construction, machinery, ships,  mining, and other industries• Comes with 10 different couplings, can be used  for Caterpillar, Hitachi, Komatsu, Daewoo, Hyundai, Kato, Kawasaki
    atribut:
    • Pressure Range (bar): 100,250,400,600
  6. Enerpac Pressure Gauge Hydraulic Press & Cylinder (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp4.499.900

    Enerpac Pressure Gauge Hydraulic Press & Cylinder (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.
    atribut:
    • UNSPSC: 41112403
    • Brand: ENERPAC
    • Hazardous Location Rating: Not Rated
    • Includes Mounting Hardware: No
    • Panel Mountable: No
    • Pressure Range Type: Pressure
    • Primary Units: psi
    • Process Connection (inch): 1/4 NPTF Male
    • Process Connection Gender: Male
    • Process Connection Type: NPTF
  7. Startools Ratchet Torque Wrench (Pegangan Kunci Sok)
    Mulai

    Rp1.499.900

    Startools Ratchet Torque Wrench (Pegangan Kunci Sok)
    Deskripsi:
    • Click torque wrench• Double scale Nm and Lb.ft• Heavy duty use with all steel construction• Factory calibrate
    atribut:
    • Accuracy: ±3%
  8. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp849.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  9. monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  10. Yoshitake Air Release Valve Ta-18 Series
    Mulai

    Rp879.900

    Yoshitake Air Release Valve Ta-18 Series
    atribut:
    • Material (Float): Heat resistant resin
    • Maximum Temperature (°C): 100
    • Applicable Fluid: Cold and hot water
    • Applicable Pressure Range (MPa): 0.01-0.3
    • Body Material: SUS
    • Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
    • Dimension A (mm): (Width across flats) 32
    • Dimension H (mm): 89
    • Material (disk): FKM (fluoro rubber)
    • Weight (g): 130
  11. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  12. KENT Valve Air Release SS Float KARV Series
    Mulai

    Rp4.299.900

    KENT Valve Air Release SS Float KARV Series
    atribut:
    • Pressure Rating: PN16
    • Thread Type: BSPT
    • Working Medium: Water
    • Working Temperature (°C): -10 ≤ to ≤ 80
  13. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  14. SSI Pressure Gauge Digital with Transmitter (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp7.899.900

    SSI Pressure Gauge Digital with Transmitter (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.
    atribut:
    • Accuracy: ±0.25% of Full Scale
    • Brand: SSI
    • Cable Length (m): 2
    • Digital Display Characteristics: Backlit LCD
    • Display Units: bar; MPa; psi
    • Features: Auto Zero; High and Low Pressure Set Points; Peakhold
    • Gauge Case Material: ABS
    • Gauge Process Connection Size (inch): 1/4 in
    • Gauge Process Connection Type: NPT
    • IP Rating: IP65
    • IP/NEMA Rating: IP65 ; NEMA 4X
    • Includes: Cable; Mating Connector
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 14
    • Minimum Pressure (PSI): 0
    • NEMA Rating: NEMA 4X
    • NIST Traceable Certificate: No
    • Nominal Dial Size (inch): 3
    • Number of Display Digits: 4
    • Number of wires: 4
    • Output (mA DC): 4 to 20
    • Power Required (V): 8 to 30 DC
    • Power Source (V DC): 8 to 30
    • Pressure Gauge Type: Industrial Pressure Gauge with Transmitter
    • Pressure Range Type: Pressure
    • Process Connection (inch): 1/4 NPT Male
    • Process Connection Gender: Male
    • Process Connection Location: Bottom
    • Series: MG-MD
    • Switch Type: NPN Transistor Limit Switch
    • Type of Pressure: Gauge
    • Wetted Materials: Stainless Steel
  15. Wiebrock Pressure Gauge Full Stainless 2.5inch Bottom (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp819.900

    Wiebrock Pressure Gauge Full Stainless 2.5inch Bottom (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat Material: Stainless
    • Model : Raket / Lower Mount / Bottom
    • Size (inch): 2.5
    • Size (mm): 63
  16. PIC GAUGES Hydraulic Press & Cylinder Pressure Gauge
    Mulai

    Rp419.900

    PIC GAUGES Hydraulic Press & Cylinder Pressure Gauge
    Deskripsi:
    These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.
    atribut:
    • UNSPSC: 41112403
    • Accuracy: ±3-2-3%
    • Accuracy Scale: Mid-Scale
    • Adjustable Pointer: No
    • Application: Hydraulics
    • Bezel Material: Stainless Steel
    • Bezel Mounting Type: Fixed
    • Blowout Safety Back: No
    • Brand: PIC GAUGES
    • Case Color: Metallic
    • Case Depth (inch): 1.4
    • Case Diameter (inch): 2.8
    • Case Material: Stainless Steel
    • Dial Color: White
    • Field Fillable: Yes
    • Freeze Resistant Movement: No
    • Gauge Case Liquid: Glycerin
    • Gauge Lens Material: Plastic
    • Gauge Wetted Parts: Copper
    • Graduations (psixbar): 500/50
    • Hazardous Location Rating: Not Rated
    • Hydraulic Pressure Gauge Type: Dial Pressure Gauge for Hydraulic Systems
    • IP/NEMA Rating: IP66
    • Includes: Vent Plug
    • Includes Mounting Hardware: No
    • Includes Vent Plug: Yes
    • Lens Material: Polycarbonate
    • Liquid-Filled Case: Yes
    • Mounting Type: Stem-Mount
    • Nominal Dial Size (inch): 2-1/2
    • Operating Temperature Range Ambient (°F): 30 to 160 (Glycerin Filled)
    • Panel Mountable: No
    • Pointer Color: Black
    • Pressure Gauge Type: Hydraulic Cylinder Pressure Gauge
    • Pressure Range (psi): 0 to 3,000
    • Pressure Range Type: Pressure
    • Primary Range (psi): 0 to 3,000
    • Primary Scale Minor Graduations: 50
    • Primary Scale Numeric Increments: 500
    • Primary Units: psi
    • Process Connection (inch): 1/4 SAE Male
    • Process Connection Gender: Male
    • Process Connection Location: Bottom
    • Process Connection Size (inch): 1/4
    • Process Connection Type: SAE
    • Removable Bezel: No
    • Requires Adapter: No
    • Scale Type: Single
    • Secondary Range: bar
    • Secondary Units: bar
    • Sensor Material: Copper Alloy
    • Series: 201L
    • Socket Material: Copper Alloy
    • Standards: ASME
    • Vibration Resistance: Liquid-Filled
    • Wetted Parts Material: Copper Alloy
  17. Eterna Scraper (Kape)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp10.900

    Eterna Scraper (Kape)
    Deskripsi:
    Kape ini Digunakan untuk membantu mengelupas cat. Bermerek Eterna dimana merek ini sudah sangat dikenal karena memiliki kualitas yang baik
  18. SKF Hydraulic Pressure Gauge
    Mulai

    Rp18.999.900

    SKF Hydraulic Pressure Gauge
    Deskripsi:
    SKF Pressure Gauges are designed to fit SKF Hydraulic Pumps and SKF Oil Injectors. The gauges are all liquid filled and equipped with a restriction screw in order to absorb any sudden pressure drop thereby preventing damage. Safety glass and blowout discs are standard for all gauges and all have dual scales (MPa/psi).For pressures up to 3000 bar (300 MPa/43,500 psi)
    atribut:
    • Country of Manufacture: 26 - Romania (COM code)
    • ECLASS Code: 23-05-19-01
    • UNSPSC: 27112908
  19. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp13.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
Daftar Harga hydraulic pressure gauge Terbaru November 2026
Enerpac Hydraulic Pressure Gauge Liquid FilledRp8.799.900
Wipro Excavator Pressure Gauge Set (Manometer / Alat Ukur Tekanan)Rp2.599.900
Mitutoyo Thread Pitch Gages (Pengukur Ulir)Rp579.900
monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Rp1.299.900
Startools Hydraulic Pressure Test Kit (Alat Ukur Tekanan)Rp3.199.900
Enerpac Pressure Gauge Hydraulic Press & Cylinder (Manometer / Alat Ukur Tekanan)Rp4.499.900
Startools Ratchet Torque Wrench (Pegangan Kunci Sok)Rp1.499.900
KRISBOW Kit Alat Tes Kompresi Mesin DieselRp849.900
monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)Rp169.900
Yoshitake Air Release Valve Ta-18 SeriesRp879.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)